<p>The easist and most effective means of joining wire&#46; Creates a joint that exceeds the breakin

  • Mfr # 808210

  • Zoro # G903708307


product price: $47.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808210
Zoro #
G903708307
UPC #
9414731379549
Country of Origin
China

Description

The easist and most effective means of joining wire. Creates a joint that exceeds the breaking strength of the wire.

Features
  • Hayes - HC4 Crimp, 8 - 9 Gauge
  • Pack of 50
Specifications
  • Color: Silver
  • Capacity: 8 - 9 Gauge
  • Dimension: 3.10" H x 2.10" W x 2.10" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.