Zoro Homepage

Quik-Connect OEM Wiring Harness for Cadillac/Chevy/GMC

  • Mfr # 81798HBC

  • Zoro # G515695408


product price: $30.15
/ea

Key Features

Depth
1.75 in
Material
Plastic
Color
Black
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81798HBC
Zoro #
G515695408
UPC #
858891001367
Country of Origin
United States

Dimensions

Depth
1.75 in
Length
8 in

Details

Material
Plastic
Color
Black

Description

Installations are fast and easy, just simply snap together. No splicing is required! The 81798-HBC Quik-Connect OEM Wiring Harness is compatible with select Cadillac, Chevrolet, and GMC vehicle models. This OEM Wiring Harness is compatible with all 2015 - 2018 Cadillac Escalade models. It is also compatible with select 2014 - 2019 Chevrolet: Suburban, Tahoe, Silverado 1500, and Silverado Heavy Duty 2500/3500 models. Compatible with select 2014 - 2019 GMC: Sierra 1500 Old Body Style, Sierra Heavy Duty 2500/3500, and Yukon models. These vehicle models feature a BP1 position for installation. The BP1 position for installation can be found under or behind the dash, to the left or right of the emergency brake pedal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.