Zoro Homepage

Stars Border Certificate, 8.5in x 11in, PK150

  • Mfr # VA655

  • Zoro # G2875664


product price: $24.75
/pk 150, $0.17/ea

Key Features

Color
Multi
Includes
150 sheets
Recommended Grade
Grade K+
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA655
Zoro #
G2875664
UPC #
194629028221
Country of Origin
China

Details

Color
Multi
Includes
150 sheets
Recommended Grade
Grade K+
Recommended Age
5+ Years

Description

Stars Border Paper features a bold blue with white stars and gold cording and tassels frame around a light parchment center. Design and create your very own invitation, program, diploma, award or certificate with this original pre-printed border and your favorite word processor or page layout program. Border paper can be used as great classroom incentives. The possibilities are endless with our blank border paper. Great for teachers and administrators to use for end of the year awards and certificates for students. Our border paper is printed in full color on high quality paper. This best selling blank paper can be creatively design by hand or printed with a computer program. Measures 8.5" x 11". Each pack includes 50 sheets. Sold as 3 packs for a total of 150 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.