Shop HAYWARD FLOW CONTROL

Y Strainer, 1-1/4" Pipe, Threaded, PVC, 150 psi

  • Mfr # YS10125T

  • Zoro # G2644013


product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/4"
Connection Type
Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YS10125T
Zoro #
G2644013
UPC #
610377168908
Country of Origin
United States

Dimensions

Pipe Size
1-1/4"
Height
5 7/8 in
Width
2-61/64"
Length
6 5/8 in
Mesh Size
0.0313 in
Port 2 Connection Size
1 1/4 in
Port 1 Connection Size
1 1/4 in
Port 3 Connection Size
1 1/4 in

Details

Item
Y Strainer
Connection Type
Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Blow-off Port
1-1/4"
Mesh
1/32"
Gasket Material
FPM
Screen Area
21.1 sq in
Standards
ASTM D1784
Maximum Pressure at 100 deg F
125 psi
Maximum Pressure
150 psi
Port 1 Connection Type
NPT
Includes Screen
Screen Included
Blow Off Port
1 1/4 in
Cv Flow Factor
12 gpm
Port 3 Connection Type
NPT
Series
YS
Port 2 Connection Type
NPT
Strainer Type
Mesh
Seal Material
FPM
Pressure at 100F - Maximum
125 psi

Description

Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 125 psi, Length 6 5/8 in, Height 5 7/8 in, Blow Off Port 1 1/4 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.0313 in, Housing Material PVC, Cv Flow Factor 12 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 1 1/4 in, Port 1 Connection Type NPT, Port 2 Connection Size 1 1/4 in, Port 2 Connection Type NPT, Port 3 Connection Size 1 1/4 in, Port 3 Connection Type NPT

Restrictions

Ratings & reviews