1", PVC, Screen
Mfr # YSX1010022
Zoro # G2231135
product price: $51.15
/eaKey Features
Pipe Size
1"
Screen Material
PVC
Housing Material
PVC
Size
1 in
Length
3 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YSX1010022
Zoro #
G2231135
UPC #
610377203326
Country of Origin
United States
Dimensions
Pipe Size
1"
Size
1 in
Length
3 1/4 in
Mesh Size
20 mesh
Size2
1"
Diameter
1 1/4 in
Details
Item
Screen
Screen Material
PVC
Housing Material
PVC
Screen Area
96.43 sq in
Gasket Material
Viton
Mesh
1/32 in
Standards
ASTM D1784
Strainer Type
Mesh
For Use With
Y-Strainers
Maximum Pressure at 100 deg F
125 psi
Seal Material
FPM
Micron Rating
1,587 micron
Includes Screen
Yes
Description
Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0313 in, Micron Rating 0.0625 in, Diameter 1 1/4 in, Length 3 1/4 in, Screen Material PVC, Seal Material FPM, Maximum Pressure at 100 deg F 125 psi, Strainer Type Mesh, Includes Screen Screen Included, Color Gray, For Use With Y-Strainers, Screen Area 96.43 sq in, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.