Shop HAYWARD FLOW CONTROL

Y Strainer, 1/2" Pipe, Threaded, Clear PVC, 150 psi

  • Mfr # YS00050T

  • Zoro # G3198246


product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
Threaded
Screen Material
PVC
Housing Material
Clear PVC
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YS00050T
Zoro #
G3198246
UPC #
610377512954
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Width
1-1/2"
Height
3 in
Length
3 3/8 in
Mesh Size
0.125 in
Port 3 Connection Size
1/2 in
Port 1 Connection Size
1/2 in
Port 2 Connection Size
1/2 in

Details

Item
Y Strainer
Connection Type
Threaded
Screen Material
PVC
Housing Material
Clear PVC
Max. Pressure
150 psi
Mesh
1/32"
Screen Area
4.19 sq. in.
Blow-off Port
1/2"
Gasket Material
FPM
Standards
ASTM D1784
Seal Material
FPM
Series
YS
Includes Screen
Screen Included
Port 3 Connection Type
NPT
Port 1 Connection Type
NPT
Cv Flow Factor
4 gpm
Maximum Pressure at 100 deg F
125 psi
Strainer Type
Mesh
Port 2 Connection Type
NPT
Maximum Pressure
150 psi
Blow Off Port
1/2 in
Pressure at 100F - Maximum
125 psi

Description

Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 125 psi, Length 3 3/8 in, Height 3 in, Blow Off Port 1/2 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.125 in, Housing Material PVC, Cv Flow Factor 4 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 1/2 in, Port 1 Connection Type NPT, Port 2 Connection Size 1/2 in, Port 2 Connection Type NPT, Port 3 Connection Size 1/2 in, Port 3 Connection Type NPT

Restrictions

Ratings & reviews