Hayward
2", Socket/Threaded, Eastar, Basket Strainer, 100 psi
Mfr # SBC200STE18
Zoro # G3421311
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Socket/Threaded
- Screen Material PVC
- Housing Material Eastar
- Max. Pressure 100 psi
Explore More Products
- HAYWARD 2-1/2", Threaded, PVC, Simplex Strainer, 150 psi SB1250TE18
- HAYWARD 3/4", Threaded, PVC, Y Strainer, 150 psi YS10075T
- HAYWARD 1/2", Threaded, PVC, Y Strainer, 150 psi YS10050T
- HAYWARD Replacement Screen, 2" Y-Strainer, CPVC, 1/32" Perforations YSX2020022
- HAYWARD 1", socket, PVC, Y Strainer, 150 psi YS10100S
- HAYWARD 3", socket, PVC, Simplex Strainer, 150 psi SB1300SE18
- HAYWARD 1", Socket/Threaded, PVC, Basket Strainer, 150 psi DB1100ST132
- HAYWARD 8", Flanged, PVC, Basket Strainer, 150 psi SB1800FT18
- HAYWARD 1/2", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1050STE132
- HAYWARD Replacement Basket, PVC, 1-1/4"-2" SB/DB Series, 1/8" Perforations BS12001/8
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", FKM, Socket, 150 PSI YS53-400VS-PV
- Hayward Y & Basket Strainers