Shop All Y & Basket Strainers
Hayward Flow Control
3/4", PVC, Screen
Mfr # YSX1007522
Zoro # G0312846
product price: $35.29
/ea
$35.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Screen Material PVC
- Housing Material PVC
- Screen Area 6.91"
- Size 3/4 in
Product Information
- Brand Hayward Flow Control
- MFR # YSX1007522
- Zoro # G0312846
- UPC # 610377203319
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Size | 3/4 in |
Length | 2 3/4 in |
Mesh Size | 20 mesh |
Size2 | 3/4" |
Diameter | 1 1/8 in |
Details
Description
Strainer Screen, Mesh Size 20 mesh, Micron Rating 1,587 micron, Diameter 1 1/8 in, Length 2 3/4 in, Screen Material PVC, Seal Material FPM, Maximum Pressure at 100 deg F 125 psi, Strainer Type Mesh, Includes Screen Yes, For Use With Y-Strainers, Screen Area 47.75 sq in, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" (20758)
- SWIFT GREEN FILTERS Replacement Water Filter for Kohler K-201 by Swift Green Filters (SGF-K201)
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline Single Union (7030301)
- HAYWARD FLOW CONTROL 1", socket, PVC, Y Strainer, 150 psi (YS10100S)
- HAYWARD FLOW CONTROL 2", PVC, Screen (YSX1020022)
- HAYWARD FLOW CONTROL 1/2", socket, PVC, Y Strainer, 150 psi (YS10050S)
- HAYWARD FLOW CONTROL 3", CPVC, Screen (YSX2030022)
- HAYWARD FLOW CONTROL 1-1/2", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC150STE18)
- HAYWARD FLOW CONTROL 4", CPVC, Screen (YSX2040022)
- ZORO SELECT 3/8", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW8)
- Hayward Flow Control Y & Basket Strainers