Basket Strainer, 3/4" Pipe, Socket/Threaded, CPVC, 150 psi

  • Mfr # DB2075ST132

  • Zoro # G6735565


product price:  $3,037.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Socket/Threaded
Screen Material
CPVC
Housing Material
CPVC
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB2075ST132
Zoro #
G6735565
UPC #
610377110310
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Screen Size
1/32"
Height
11 11/16 in
Length
27 3/16 in
Mesh Size
0.03 in
Connection Size
3/4 in
Perforated Screen Size
0.0312 in

Details

Item
Basket Strainer
Connection Type
Socket/Threaded
Screen Material
CPVC
Housing Material
CPVC
Max. Pressure
150 psi
Screen Area
37.03 sq in
Mesh
1/32"
Gasket Material
FPM
Maximum Temperature
70 Degrees F
Maximum Pressure
150 psi
Strainer Type
Perforated
Includes Screen
Yes
Strainer Style
Dual
Cover Type
Hand Removable
Series
DB
Application
Aquaculture, Aquarium and Zoo Service, Chemical Processing, Food and Beverage, Marine and Corrosive Environments, Metal Finishing and Plating, Pharmaceutical, Pulp and Paper Landfill Service, Swimming Pools and Water Parks, Water and Wastewater Treatment
Maximum Pressure at 100 deg F
130 psi
For Use With
Water

Description

Basket Strainer, Connection Size 3/4 in, Mesh Size 0.03 in, Screen Material CPVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 11 11/16 in, Maximum Pressure at 100 deg F 130 psi, Strainer Style Dual, Housing Material CPVC, Connection Type Socket and Threaded, Maximum Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.