Hayward
3/4", Threaded, Clear PVC, Y Strainer, 150 psi
Mfr # YS00075T
Zoro # G2941504
$173.47
33% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Threaded
- Screen Material PVC
- Housing Material Clear PVC
- Max. Pressure 150 psi
Explore More Products
- HAYWARD Replacement Screen, 3/4" Y-Strainer, PVC, 1/32" Perforations YSX1007522
- HAYWARD 2", Socket/Threaded, Eastar, Basket Strainer, 100 psi SBC200STE18
- HAYWARD 1-1/4", Threaded, PVC, Y Strainer, 150 psi YS10125TU
- HAYWARD 2", Threaded, PVC, Y Strainer, 150 psi YS10200T
- HAYWARD Replacement Basket, CPVC, 1-1/4"-2" SB/DB Series, 1/8" Perforations BS22001/8
- HAYWARD 2", socket, Clear PVC, Y Strainer, 150 psi YS00200S
- HAYWARD Replacement Screen, 1/2" Y-Strainer, CPVC, 1/32" Perforations YSX2005022
- HAYWARD 1-1/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1125STE18
- HAYWARD 1-1/2", Socket/Threaded, CPVC, Basket Strainer, 150 psi DB2150ST18
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI YS53-150EPS-PV
- BANJO 2", Manifold Flange, Polypropylene, Y-Line Stainer MLS200-50
- Hayward Y & Basket Strainers