Shop KECKLEY

Y Strainer, 1/2" Pipe, Threaded, Bronze, 200 psi at 150 Degrees F WOG, 125 psi at 400 Degrees F WSP

  • Mfr # 1/21THY-BCM20M34-FTI-F
  • Zoro # G1613300

product price: 
$
45.29
/ea

Key Features

Pipe Size
1/2"
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Bronze
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 400 Degrees F WSP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1/21THY-BCM20M34-FTI-F
Zoro #
G1613300
UPC #
-
Country of Origin
United States
Item
Y Strainer
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Bronze
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 400 Degrees F WSP
Blow-off Port
3/8"
Gasket Material
Fiber
Standards
ASME B16.8, ASTM B 584 C84400
Class
125
Mesh
20
Screen Area
3.09 sq in
Maximum Pressure
200 psi
Micron Rating
840 micron
Includes Screen
Screen Included
Blow Off Port
3/8 in
Series
F150
Cv Flow Factor
9.5 gpm
Seal Material
Fiber
Maximum Temperature
450 Degrees F
For Use With
Gas, Oil, Steam, Water
Port 1 Connection Type
NPT
Maximum Pressure at 100 deg F
200 psi
Port 3 Connection Type
NPT
Strainer Type
Mesh
Port 2 Connection Type
NPT
Compatible Media
Gas, Oil, Steam, Water

Dimensions

Pipe Size
1/2"
Length
3 1/4 in
Height
3 1/4 in
Mesh Size
0.034 in
Port 1 Connection Size
3/8 in
Port 3 Connection Size
3/8 in
Port 2 Connection Size
3/8 in

Description

Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 200 psi, Length 3 1/4 in, Height 3 1/4 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.034 in, Housing Material Bronze, Class 125, Cv Flow Factor 9.5 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 450 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 3/8 in, Port 1 Connection Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.