Ball Valve, True Union, 3/4", CPVC/FPM, S/T

  • Mfr # TBB2007CPFG

  • Zoro # G0549512


product price:  $95.55
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Structure
1 Piece
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBB2007CPFG
Zoro #
G0549512
UPC #
610377092142
Country of Origin
China

Dimensions

Pipe Size
3/4 in

Details

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Structure
1 Piece
Connection Type
Socket/Threaded
Item
True Union Ball Valve,Cpvc,Fpm,S,3/4"
Body Material
CPVC
Stem Material
FPM
Stem Type
O-Rings
Max. Pressure
225 PSI @ 70 Degrees F
Seat Material
PTFE
Temp. Range
215 Degrees F
Handle Type
T-Shaped

Description

True Union Ball Valve,Cpvc,Fpm,S,3/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.