Shop HAYWARD FLOW CONTROL

Butterfly Valve, 10", CPVC/EPDM, Gear Operated, 316-SS Lugs

  • Mfr # BYV22100A0VG000
  • Zoro # G9609993

product price: 
$
4,487.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
10 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV22100A0VG000
Zoro #
G9609993
UPC #
610377255950
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Temp. Range
32 Degrees to 190 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
FKM
Disc Material
CPVC
Compliance
ASTM D1784 Cell Class 23447
Number of Bolt Holes
12
Seal Material
FKM
Operating Temperature - Maximum
220 Degrees F
Manufacturer Warranty
3 yr
Stem Material
316 Stainless Steel
Operating Temperature - Minimum
32 Degrees F
Number of Stop Positions
Unlimited
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
Number of Flange Bolt Holes
12
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Connection Type
Wafer
For Media
Chemicals, Water
Coefficient of Volume (Cv)
4,723
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Ratings & reviews