Shop HAYWARD FLOW CONTROL

Butterfly Valve, 10", CPVC/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV22100A0VGI00

  • Zoro # G9609984


product price: 
$
6,679.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
CPVC
Pipe Size
10 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV22100A0VGI00
Zoro #
G9609984
UPC #
610377258371
Country of Origin
United States

Dimensions

Pipe Size
10 in
Lug Dia.
1 in
Bolt Circle Dia.
14 1/4 in
Handle Diameter
8 in
Lug Diameter
1 in
Nominal Valve Size
10 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Temp. Range
32 Degrees to 190 Degrees F
Compliance
ASTM D1784 Cell Class 23447
Number of Bolt Holes
12
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
CPVC
Liner Material
FKM
Seal Material
FKM
Operating Temperature - Maximum
220 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
For Media
Chemicals, Water
Number of Flange Bolt Holes
12
Operating Temperature - Minimum
32 Degrees F
Connection Type
Lug
Number of Stop Positions
Unlimited
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
4,723
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
150 psi
Stem Material
316 Stainless Steel
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.