Shop HAYWARD FLOW CONTROL

Butterfly Valve, 10", PP/EPDM, Gear Operated, 316-SS Lugs

  • Mfr # BYV44100A0NGI00

  • Zoro # G9609162


product price: 
$
4,925.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Glass-Filled Polypropylene
Pipe Size
10 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV44100A0NGI00
Zoro #
G9609162
UPC #
610377263474
Country of Origin
United States

Dimensions

Pipe Size
10 in
Lug Dia.
1 in
Bolt Circle Dia.
14 1/4 in
Lug Diameter
1 in
Handle Diameter
8 in
Nominal Valve Size
10 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
12
Temp. Range
32 Degrees to 250 Degrees F
Compliance
ASTM D4101 Cell Class 85580
Disc Material
Glass-Filled Polypropylene
Liner Material
Buna-N
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Seal Material
Buna-N
Number of Flange Bolt Holes
12
Stem Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
260 Degrees F
For Media
Chemicals, Water
Connection Type
Lug
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Operating
150 psi
Disc Alignment
Concentric
Coefficient of Volume (Cv)
4,723
Operating Temperature - Minimum
32 Degrees F
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews