Shop HAYWARD FLOW CONTROL

Butterfly Valve, 10", PVC/EPDM, Gear Operated, 316-SS Lugs

  • Mfr # BYV11100A0EGI00

  • Zoro # G9611621


product price: 
$
3,788.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
10 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV11100A0EGI00
Zoro #
G9611621
UPC #
610377258340
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
12
Compliance
ASTM D1784 Cell Class 12454
Temp. Range
32 Degrees to 140 Degrees F
Disc Material
PVC
Liner Material
EPDM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Seal Material
EPDM
Coefficient of Volume (Cv)
4,723
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
3 yr
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Stop Positions
Unlimited
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Stem Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
Connection Type
Lug
Number of Flange Bolt Holes
12
Operating Temperature - Minimum
32 Degrees F
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Ratings & reviews