Butterfly Valve, 10", PVC/PP/Nitrile, Gear Operated

  • Mfr # BYV14100A0NG000

  • Zoro # G9610772


product price:  $1,901.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
10 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV14100A0NG000
Zoro #
G9610772
UPC #
610377261814
Country of Origin
United States

Dimensions

Pipe Size
10 in
Lug Dia.
1 in
Bolt Circle Dia.
14 1/4 in
Lug Diameter
1 in
Nominal Valve Size
10 in
Handle Diameter
9.5 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Liner Material
Buna-N
Disc Material
Glass-Filled Polypropylene
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
12
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Seal Material
Buna-N
Operating Temperature - Maximum
140 Degrees F
Connection Type
Wafer
Number of Flange Bolt Holes
12
For Media
Chemicals, Water
Stem Material
316 Stainless Steel
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
Number of Stop Positions
Unlimited
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
4,723
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.