Shop HAYWARD FLOW CONTROL

Butterfly Valve, 12", PP/Nitrile, Gear Operated

  • Mfr # BYV44120A0NG000
  • Zoro # G9609117

product price: 
$
4,251.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Glass-Filled Polypropylene
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV44120A0NG000
Zoro #
G9609117
UPC #
610377261920
Country of Origin
United States

Dimensions

Pipe Size
12 in
Bolt Circle Dia.
17 in
Lug Dia.
1 in
Handle Diameter
8 in
Lug Diameter
1 in
Nominal Valve Size
12 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
12
Disc Material
Glass-Filled Polypropylene
Liner Material
Buna-N
Compliance
ASTM D4101 Cell Class 85580
Temp. Range
32 Degrees to 250 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Seal Material
Buna-N
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Unlimited
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
6,400
Number of Flange Bolt Holes
12
Connection Type
Wafer
For Media
Chemicals, Water
Operating Temperature - Maximum
260 Degrees F
Stem Material
316 Stainless Steel
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews