Shop HAYWARD FLOW CONTROL

Butterfly Valve, 12", PVC/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV11120A0VGI00

  • Zoro # G9611524


product price: 
$
7,472.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV11120A0VGI00
Zoro #
G9611524
UPC #
610377258432
Country of Origin
United States

Dimensions

Pipe Size
12 in
Lug Dia.
1 in
Bolt Circle Dia.
17 in
Nominal Valve Size
12 in
Handle Diameter
9.5 in
Lug Diameter
1 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Compliance
ASTM D1784 Cell Class 12454
Disc Material
PVC
Liner Material
FKM
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
12
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Seal Material
FKM
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Connection Type
Lug
Operating Temperature - Maximum
140 Degrees F
Number of Stop Positions
Unlimited
Vacuum Service Rating
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
6,400
Stem Material
316 Stainless Steel
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
12
For Media
Chemicals, Water
Operating Temperature - Minimum
32 Degrees F
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.