Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2-1/2", CPVC/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV22025A0VGI00
  • Zoro # G9610483

product price: 
$
1,359.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
2 1/2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV22025A0VGI00
Zoro #
G9610483
UPC #
610377260855
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Lug Dia.
3/4 in
Bolt Circle Dia.
5 1/2 in
Handle Diameter
5 in
Lug Diameter
3/4 in
Nominal Valve Size
2 1/2 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Compliance
ASTM D1784 Cell Class 23447
Number of Bolt Holes
4
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
CPVC
Liner Material
FKM
Temp. Range
32 Degrees to 190 Degrees F
Seal Material
FKM
Stem Material
316 Stainless Steel
Number of Flange Bolt Holes
4
For Media
Chemicals, Water
Coefficient of Volume (Cv)
165
Operating Temperature - Minimum
32 Degrees F
Number of Stop Positions
Unlimited
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
Connection Type
Lug
Operating Temperature - Maximum
220 Degrees F
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.