Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2-1/2", PVC/EPDM, Gear Operated, 316-SS Lugs

  • Mfr # BYV11025A0EGI00
  • Zoro # G9612163

product price: 
$
1,180.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
2 1/2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV11025A0EGI00
Zoro #
G9612163
UPC #
610377260824
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
4
Liner Material
EPDM
Temp. Range
32 Degrees to 140 Degrees F
Disc Material
PVC
Compliance
ASTM D1784 Cell Class 12454
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Unlimited
For Media
Chemicals, Water
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Connection Type
Lug
Coefficient of Volume (Cv)
165
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
4
Stem Material
316 Stainless Steel
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.