Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2-1/2", PVC/EPDM, Gear Operated

  • Mfr # BYCS1025E1GGA
  • Zoro # G4556151

product price: 
$
475.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
2 1/2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYCS1025E1GGA
Zoro #
G4556151
UPC #
610377145787
Country of Origin
China
Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Liner Material
EPDM
Number of Bolt Holes
4
Temp. Range
40 Degrees to 140 Degrees F
Standards
ASTM D 1784, ISO 5211
Disc Material
PVC
Handle Material
PVC
Seal Material
EPDM
Handle - Locking
Locking
Number of Flange Bolt Holes
4
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
410 Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Water
Maximum Pressure - Operating
150 psi
Disc Alignment
Concentric
Operating Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
250
Connection Type
Wafer
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Number of Stop Positions
Unlimited
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
40 Degrees F
Valve Series
BYCS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Standards ASTM D 1784, ISO 5211

Ratings & reviews