Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2-1/2", PVC/EPDM, Lever Handle

  • Mfr # BYCS1025E1LGA
  • Zoro # G4600355

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
2 1/2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYCS1025E1LGA
Zoro #
G4600355
UPC #
610377145718
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Bolt Circle Dia.
5 1/2 in
Nominal Valve Size
2 1/2 in
Handle Length
8.66 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Number of Bolt Holes
4
Standards
ASTM D 1784, ISO 5211
Temp. Range
40 Degrees to 140 Degrees F
Disc Material
PVC
Liner Material
EPDM
Handle Material
PVC
Seal Material
EPDM
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Stem Material
410 Stainless Steel
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
8
Coefficient of Volume (Cv)
250
Handle - Locking
Locking
Connection Type
Wafer
ANSI Flange Class
Class 150
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Water
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
40 Degrees F
Valve Series
BYCS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Standards ASTM D 1784, ISO 5211

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.