Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2-1/2", PVC/FPM, Lever Handle, 316-SS Lugs

  • Mfr # BYV11025A0VLI00
  • Zoro # G9612066

product price: 
$
991.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
2 1/2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV11025A0VLI00
Zoro #
G9612066
UPC #
610377257176
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Temp. Range
32 Degrees to 140 Degrees F
Disc Material
PVC
Compliance
ASTM D1784 Cell Class 12454
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
FKM
Number of Bolt Holes
4
Seal Material
FKM
Handle Material
Glass-Filled Polypropylene
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Includes Disc Position Indicator
Disc Position Indicator Included
Manufacturer Warranty
3 yr
Connection Type
Lug
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Stem Material
316 Stainless Steel
Number of Stop Positions
19
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
165
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
150 psi
Handle - Locking
Locking
For Media
Chemicals, Water
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Ratings & reviews