Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2", CPVC/FPM, Lever Handle, 316-SS Lugs

  • Mfr # BYV22020A0VLI00
  • Zoro # G9610587

product price: 
$
891.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV22020A0VLI00
Zoro #
G9610587
UPC #
610377257275
Country of Origin
United States

Dimensions

Pipe Size
2 in
Lug Dia.
3/4 in
Bolt Circle Dia.
4 3/4 in
Handle Length
10.5 in
Lug Diameter
3/4 in
Nominal Valve Size
2 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
FKM
Temp. Range
32 Degrees to 190 Degrees F
Disc Material
CPVC
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
4
Compliance
ASTM D1784 Cell Class 23447
Seal Material
FKM
Handle Material
Glass-Filled Polypropylene
Connection Type
Lug
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Maximum Pressure - Operating
150 psi
For Media
Chemicals, Water
Manufacturer Warranty
3 yr
Handle - Locking
Non-Locking
Number of Flange Bolt Holes
4
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
92
Number of Stop Positions
19
Stem Material
316 Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.