Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2", PVC/Nitrile, Lever Handle

  • Mfr # BYV11020A0NL000
  • Zoro # G9612233

product price: 
$
367.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV11020A0NL000
Zoro #
G9612233
UPC #
610377247504
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Lug Dia.
3/4 in
Handle Length
10.5 in
Nominal Valve Size
2 in
Lug Diameter
3/4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
Buna-N
Compliance
ASTM D1784 Cell Class 12454
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
4
Seal Material
Buna-N
Handle Material
Glass-Filled Polypropylene
Maximum Pressure - Operating
150 psi
Number of Flange Bolt Holes
4
For Media
Chemicals, Water
Operating Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
19
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
Connection Type
Wafer
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
32 Degrees F
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
92
Handle - Locking
Locking
Stem Material
316 Stainless Steel
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.