Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2", PVC/PP/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV14020A0VGI00
  • Zoro # G9611427

product price: 
$
1,197.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV14020A0VGI00
Zoro #
G9611427
UPC #
610377260701
Country of Origin
United States

Dimensions

Pipe Size
2 in
Lug Dia.
3/4 in
Bolt Circle Dia.
4 3/4 in
Lug Diameter
3/4 in
Nominal Valve Size
2 in
Handle Diameter
4.75 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
4
Disc Material
Glass-Filled Polypropylene
Temp. Range
32 Degrees to 140 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Liner Material
FKM
Seal Material
FKM
Manufacturer Warranty
3 yr
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
32 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Unlimited
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
Number of Flange Bolt Holes
4
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
92
For Media
Chemicals, Water
Operating Temperature - Maximum
140 Degrees F
Connection Type
Lug
Stem Material
316 Stainless Steel
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews