Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2", PVC/PP/FPM, Lever Handle

  • Mfr # BYV14020A0VL000
  • Zoro # G9611411

product price: 
$
423.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV14020A0VL000
Zoro #
G9611411
UPC #
610377247597
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
Glass-Filled Polypropylene
Number of Bolt Holes
4
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Temp. Range
32 Degrees to 140 Degrees F
Liner Material
FKM
Seal Material
FKM
Handle Material
Glass-Filled Polypropylene
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Stop Positions
19
Stem Material
316 Stainless Steel
Maximum Pressure - Operating
150 psi
Disc Alignment
Concentric
Operating Temperature - Maximum
140 Degrees F
Handle - Locking
Non-Locking
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
92
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
32 Degrees F
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
4
Connection Type
Wafer
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Ratings & reviews