Shop HAYWARD FLOW CONTROL

Butterfly Valve, 3", PP/EPDM, Gear Operated

  • Mfr # BYV44030A0EG000
  • Zoro # G9609677

product price: 
$
904.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Glass-Filled Polypropylene
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV44030A0EG000
Zoro #
G9609677
UPC #
610377260190
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D4101 Cell Class 85580
Liner Material
EPDM
Temp. Range
32 Degrees to 250 Degrees F
Number of Bolt Holes
4
Disc Material
Glass-Filled Polypropylene
Seal Material
EPDM
Number of Flange Bolt Holes
4
Stem Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type
Wafer
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
Manufacturer Warranty
3 yr
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
32 Degrees F
Disc Alignment
Concentric
Coefficient of Volume (Cv)
250
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
260 Degrees F
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material EPDM, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Ratings & reviews