Shop HAYWARD FLOW CONTROL

Butterfly Valve, 3", PP/FPM, Lever Handle, 316-SS Lugs

  • Mfr # BYV44030A0VLI00
  • Zoro # G9609564

product price: 
$
1,109.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Glass-Filled Polypropylene
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV44030A0VLI00
Zoro #
G9609564
UPC #
610377256544
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Lever
Compliance
ASTM D4101 Cell Class 85580
Number of Bolt Holes
4
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
Glass-Filled Polypropylene
Liner Material
FKM
Temp. Range
32 Degrees to 250 Degrees F
Handle Material
Glass-Filled Polypropylene
Seal Material
FKM
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
Disc Alignment
Concentric
Coefficient of Volume (Cv)
250
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
150 psi
For Media
Chemicals, Water
Number of Stop Positions
19
Operating Temperature - Maximum
260 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Operating Temperature - Minimum
32 Degrees F
Connection Type
Lug
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
4
Vacuum Service Rating
Not Rated
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Ratings & reviews