Shop HAYWARD FLOW CONTROL

Butterfly Valve, 3", PVC/FPM, Lever Handle, 316-SS Lugs

  • Mfr # BYV11030A0VLI00
  • Zoro # G9611962

product price: 
$
979.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV11030A0VLI00
Zoro #
G9611962
UPC #
610377256483
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
4
Compliance
ASTM D1784 Cell Class 12454
Disc Material
PVC
Liner Material
FKM
Seal Material
FKM
Handle Material
Glass-Filled Polypropylene
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
250
Number of Stop Positions
19
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
150 psi
Disc Alignment
Concentric
Connection Type
Lug
Stem Material
316 Stainless Steel
Handle - Locking
Locking
Number of Flange Bolt Holes
4
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Chemicals, Water
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.