Shop HAYWARD FLOW CONTROL

Butterfly Valve, 3", PVC/PP/FPM, Gear Operated

  • Mfr # BYV14030A0VG000
  • Zoro # G9611192

product price: 
$
988.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV14030A0VG000
Zoro #
G9611192
UPC #
610377260220
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Number of Bolt Holes
4
Temp. Range
32 Degrees to 140 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
Glass-Filled Polypropylene
Liner Material
FKM
Seal Material
FKM
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
250
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
Number of Flange Bolt Holes
4
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
32 Degrees F
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
140 Degrees F
Stem Material
316 Stainless Steel
Connection Type
Wafer
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Ratings & reviews