Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4", CPVC/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV22040A0VGI00
  • Zoro # G9610273

product price: 
$
1,942.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV22040A0VGI00
Zoro #
G9610273
UPC #
610377260589
Country of Origin
United States

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Lug Dia.
22/31 in
Nominal Valve Size
4 in
Handle Diameter
5 in
Lug Diameter
22/31 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Disc Material
CPVC
Temp. Range
32 Degrees to 190 Degrees F
Number of Bolt Holes
8
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
FKM
Compliance
ASTM D1784 Cell Class 23447
Seal Material
FKM
Vacuum Service Rating
Not Rated
Number of Stop Positions
Unlimited
Stem Material
316 Stainless Steel
Coefficient of Volume (Cv)
470
Connection Type
Lug
Maximum Pressure - Operating
150 psi
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
For Media
Chemicals, Water
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
220 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
8
Manufacturer Warranty
3 yr
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & reviews