Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4", CPVC/FPM, Gear Operated

  • Mfr # BYV22040A0VG000
  • Zoro # G9610282

product price: 
$
1,411.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
CPVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV22040A0VG000
Zoro #
G9610282
UPC #
610377260091
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Disc Material
CPVC
Number of Bolt Holes
8
Compliance
ASTM D1784 Cell Class 23447
Temp. Range
32 Degrees to 190 Degrees F
Liner Material
FKM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Seal Material
FKM
Operating Temperature - Minimum
32 Degrees F
Number of Stop Positions
Unlimited
Connection Type
Wafer
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Chemicals, Water
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
220 Degrees F
Number of Flange Bolt Holes
8
Stem Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
470
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.