Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4", CPVC/Nitrile, Lever Handle, 316-SS Lugs

  • Mfr # BYV22040A0NLI00
  • Zoro # G9610291

product price: 
$
885.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV22040A0NLI00
Zoro #
G9610291
UPC #
610377262705
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Lever
Compliance
ASTM D1784 Cell Class 23447
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 190 Degrees F
Liner Material
Buna-N
Number of Bolt Holes
8
Disc Material
CPVC
Handle Material
Glass-Filled Polypropylene
Seal Material
Buna-N
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
220 Degrees F
For Media
Chemicals, Water
Stem Material
316 Stainless Steel
Number of Flange Bolt Holes
8
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Connection Type
Lug
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
19
Coefficient of Volume (Cv)
470
Operating Temperature - Minimum
32 Degrees F
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material Buna-N, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.