Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4", PVC/EPDM, Gear Operated

  • Mfr # BYCS1040E1GGA
  • Zoro # G4589374

product price: 
$
507.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYCS1040E1GGA
Zoro #
G4589374
UPC #
610377145800
Country of Origin
China

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Nominal Valve Size
4 in
Handle Diameter
8 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Disc Material
PVC
Standards
ASTM D 1784, ISO 5211
Liner Material
EPDM
Number of Bolt Holes
8
Temp. Range
40 Degrees to 140 Degrees F
Seal Material
EPDM
Handle Material
PVC
Handle - Locking
Locking
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Includes Disc Position Indicator
Disc Position Indicator Included
ANSI Flange Class
Class 150
Stem Material
410 Stainless Steel
Maximum Pressure - Operating
150 psi
Connection Type
Wafer
Operating Temperature - Maximum
140 Degrees F
Number of Flange Bolt Holes
8
Disc Alignment
Concentric
Coefficient of Volume (Cv)
470
3-A Standard Compliance
Not Rated
Number of Stop Positions
Unlimited
Operating Temperature - Minimum
40 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Valve Series
BYCS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Standards ASTM D 1784, ISO 5211

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.