Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4", PVC/EPDM, Lever Handle, 316-SS Lugs

  • Mfr # BYV11040A0ELI00
  • Zoro # G9611935

product price: 
$
902.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV11040A0ELI00
Zoro #
G9611935
UPC #
610377239264
Country of Origin
United States

Dimensions

Pipe Size
4 in
Lug Dia.
22/31 in
Bolt Circle Dia.
7 1/2 in
Lug Diameter
22/31 in
Nominal Valve Size
4 in
Handle Length
12 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Disc Material
PVC
Liner Material
EPDM
Compliance
ASTM D1784 Cell Class 12454
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
8
Temp. Range
32 Degrees to 140 Degrees F
Handle Material
Glass-Filled Polypropylene
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
19
Stem Material
316 Stainless Steel
Connection Type
Lug
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Handle - Locking
Locking
For Media
Chemicals, Water
Maximum Pressure - Operating
150 psi
Number of Flange Bolt Holes
8
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
470
Operating Temperature - Maximum
140 Degrees F
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
32 Degrees F
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & reviews