Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4" PVC/EPDM, Lever Handle

  • Mfr # BYCS1040E1LGA
  • Zoro # G4562704

product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYCS1040E1LGA
Zoro #
G4562704
UPC #
610377145732
Country of Origin
China

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Handle Length
9.8 in
Nominal Valve Size
4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Disc Material
PVC
Temp. Range
40 Degrees to 140 Degrees F
Standards
ASTM D 1784, ISO 5211
Liner Material
EPDM
Number of Bolt Holes
8
Handle Material
PVC
Seal Material
EPDM
Operating Temperature - Minimum
40 Degrees F
Handle - Locking
Locking
Operating Temperature - Maximum
140 Degrees F
For Media
Water
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
8
ANSI Flange Class
Class 150
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type
Wafer
Stem Material
410 Stainless Steel
Number of Stop Positions
8
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
470
Valve Series
BYCS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Standards ASTM D 1784, ISO 5211

Restrictions

Ratings & reviews