Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4", PVC/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV11040A0VGI00
  • Zoro # G9611874

product price: 
$
1,777.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV11040A0VGI00
Zoro #
G9611874
UPC #
610377260558
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Liner Material
FKM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
8
Temp. Range
32 Degrees to 140 Degrees F
Disc Material
PVC
Compliance
ASTM D1784 Cell Class 12454
Seal Material
FKM
Operating Temperature - Minimum
32 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Connection Type
Lug
Disc Alignment
Concentric
Stem Material
316 Stainless Steel
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
140 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Stop Positions
Unlimited
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
470
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
Number of Flange Bolt Holes
8
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Ratings & reviews