Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4", PVC/PP/FPM, Gear Operated

  • Mfr # BYV14040A0VG000
  • Zoro # G9611077

product price: 
$
1,204.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV14040A0VG000
Zoro #
G9611077
UPC #
610377260138
Country of Origin
United States

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Lug Dia.
22/31 in
Handle Diameter
7.28 in
Nominal Valve Size
4 in
Lug Diameter
22/31 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
8
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Disc Material
Glass-Filled Polypropylene
Temp. Range
32 Degrees to 140 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
FKM
Seal Material
FKM
Manufacturer Warranty
3 yr
NSF Certifications for Food and Drinking Water
NSF 61
Disc Alignment
Concentric
Coefficient of Volume (Cv)
470
Operating Temperature - Minimum
32 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Chemicals, Water
3-A Standard Compliance
Not Rated
Number of Stop Positions
Unlimited
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Connection Type
Wafer
Number of Flange Bolt Holes
8
Maximum Pressure - Steam
Not Rated
Stem Material
316 Stainless Steel
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews