Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4", PVC/PP/FPM, Lever Handle

  • Mfr # BYV14040A0VL000
  • Zoro # G9611052

product price: 
$
712.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV14040A0VL000
Zoro #
G9611052
UPC #
610377241755
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 140 Degrees F
Liner Material
FKM
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Disc Material
Glass-Filled Polypropylene
Number of Bolt Holes
8
Handle Material
Glass-Filled Polypropylene
Seal Material
FKM
Connection Type
Wafer
For Media
Chemicals, Water
Stem Material
316 Stainless Steel
Number of Flange Bolt Holes
8
Includes Disc Position Indicator
Disc Position Indicator Included
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
470
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Number of Stop Positions
19
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.