Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4", PVC/PP/Nitrile, Gear Operated

  • Mfr # BYV14040A0NG000
  • Zoro # G9611113

product price: 
$
1,021.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV14040A0NG000
Zoro #
G9611113
UPC #
610377262347
Country of Origin
United States

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Lug Dia.
22/31 in
Handle Diameter
7.28 in
Lug Diameter
22/31 in
Nominal Valve Size
4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Disc Material
Glass-Filled Polypropylene
Liner Material
Buna-N
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
8
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Seal Material
Buna-N
Connection Type
Wafer
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Chemicals, Water
Number of Stop Positions
Unlimited
Number of Flange Bolt Holes
8
Stem Material
316 Stainless Steel
Operating Temperature - Minimum
32 Degrees F
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
470
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews