Shop HAYWARD FLOW CONTROL

Butterfly Valve, 6", CPVC/FPM, Lever Handle

  • Mfr # BYV22060A0VL000
  • Zoro # G9610167

product price: 
$
1,582.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
CPVC
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV22060A0VL000
Zoro #
G9610167
UPC #
610377239448
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
FKM
Compliance
ASTM D1784 Cell Class 23447
Number of Bolt Holes
8
Temp. Range
32 Degrees to 190 Degrees F
Disc Material
CPVC
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Handle Material
Glass-Filled Polypropylene
Seal Material
FKM
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Connection Type
Wafer
For Media
Chemicals, Water
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
32 Degrees F
Number of Stop Positions
19
Coefficient of Volume (Cv)
1,510
Handle - Locking
Locking
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Number of Flange Bolt Holes
8
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
220 Degrees F
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FKM, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Ratings & reviews