Shop HAYWARD FLOW CONTROL

Butterfly Valve, 6", PP/Nitrile, Lever Handle

  • Mfr # BYV44060A0NL000
  • Zoro # G9609372

product price: 
$
894.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Glass-Filled Polypropylene
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV44060A0NL000
Zoro #
G9609372
UPC #
610377241649
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Lever
Temp. Range
32 Degrees to 250 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
Buna-N
Disc Material
Glass-Filled Polypropylene
Number of Bolt Holes
8
Compliance
ASTM D4101 Cell Class 85580
Seal Material
Buna-N
Handle Material
Glass-Filled Polypropylene
For Media
Chemicals, Water
Operating Temperature - Maximum
260 Degrees F
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Connection Type
Wafer
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Includes Disc Position Indicator
Disc Position Indicator Included
Handle - Locking
Locking
Number of Flange Bolt Holes
8
Disc Alignment
Concentric
Operating Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
1,510
Maximum Pressure - Operating
150 psi
Stem Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
Number of Stop Positions
19
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.