Shop HAYWARD FLOW CONTROL

Butterfly Valve, 6", PVC/EPDM, Lever Handle

  • Mfr # BYCS1060E1LGA
  • Zoro # G4528237

product price: 
$
386.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYCS1060E1LGA
Zoro #
G4528237
UPC #
610377145756
Country of Origin
China

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Nominal Valve Size
6 in
Handle Length
12.6 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Temp. Range
40 Degrees to 140 Degrees F
Number of Bolt Holes
8
Disc Material
PVC
Standards
ASTM D 1784, ISO 5211
Liner Material
EPDM
Handle Material
PVC
Seal Material
EPDM
Number of Stop Positions
8
Maximum Pressure - Steam
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
8
Disc Alignment
Concentric
Operating Temperature - Minimum
40 Degrees F
Handle - Locking
Locking
Stem Material
410 Stainless Steel
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
For Media
Water
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
1,100
Operating Temperature - Maximum
140 Degrees F
Connection Type
Wafer
3-A Standard Compliance
Not Rated
Valve Series
BYCS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Standards ASTM D 1784, ISO 5211

Restrictions

Ratings & reviews