Shop HAYWARD FLOW CONTROL

Butterfly Valve, 6", PVC/Nitrile, Gear Operated

  • Mfr # BYV11060A0NG000
  • Zoro # G9611822

product price: 
$
995.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV11060A0NG000
Zoro #
G9611822
UPC #
610377262262
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
8
Compliance
ASTM D1784 Cell Class 12454
Temp. Range
32 Degrees to 140 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
Buna-N
Disc Material
PVC
Seal Material
Buna-N
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
8
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
Stem Material
316 Stainless Steel
Connection Type
Wafer
Vacuum Service Rating
Not Rated
Number of Stop Positions
Unlimited
Coefficient of Volume (Cv)
1,510
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
140 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
32 Degrees F
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Disc Alignment
Concentric
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Ratings & reviews