Shop HAYWARD FLOW CONTROL

Butterfly Valve, 6", PVC/Nitrile, Lever Handle, 316-SS Lugs

  • Mfr # BYV11060A0NLI00
  • Zoro # G9611795

product price: 
$
950.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV11060A0NLI00
Zoro #
G9611795
UPC #
610377262736
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
8
Compliance
ASTM D1784 Cell Class 12454
Disc Material
PVC
Liner Material
Buna-N
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Handle Material
Glass-Filled Polypropylene
Seal Material
Buna-N
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
32 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Number of Flange Bolt Holes
8
Handle - Locking
Locking
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
For Media
Chemicals, Water
Stem Material
316 Stainless Steel
Number of Stop Positions
19
Coefficient of Volume (Cv)
1,510
Connection Type
Lug
Operating Temperature - Maximum
140 Degrees F
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Ratings & reviews