Shop HAYWARD FLOW CONTROL

Butterfly Valve, 8", CPVC/EPDM, Gear Operated

  • Mfr # BYV22080A0EG000
  • Zoro # G9610142

product price: 
$
1,632.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
CPVC
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV22080A0EG000
Zoro #
G9610142
UPC #
610377255592
Country of Origin
United States

Dimensions

Pipe Size
8 in
Bolt Circle Dia.
11 3/4 in
Lug Dia.
7/8 in
Lug Diameter
7/8 in
Handle Diameter
8 in
Nominal Valve Size
8 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
8
Disc Material
CPVC
Temp. Range
32 Degrees to 190 Degrees F
Liner Material
EPDM
Compliance
ASTM D1784 Cell Class 23447
Seal Material
EPDM
Maximum Pressure - Operating
150 psi
Connection Type
Wafer
Operating Temperature - Maximum
220 Degrees F
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
8
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Steam
Not Rated
Stem Material
316 Stainless Steel
Operating Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
2,820
3-A Standard Compliance
Not Rated
For Media
Chemicals, Water
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.