Shop HAYWARD FLOW CONTROL

Butterfly Valve, 8", CPVC/Nitrile, Gear Operated, 316-SS Lugs

  • Mfr # BYV22080A0NGI00
  • Zoro # G9610097

product price: 
$
2,204.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV22080A0NGI00
Zoro #
G9610097
UPC #
610377263375
Country of Origin
United States

Dimensions

Pipe Size
8 in
Bolt Circle Dia.
11 3/4 in
Lug Dia.
7/8 in
Nominal Valve Size
8 in
Lug Diameter
7/8 in
Handle Diameter
8 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
8
Compliance
ASTM D1784 Cell Class 23447
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
Buna-N
Temp. Range
32 Degrees to 190 Degrees F
Disc Material
CPVC
Seal Material
Buna-N
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Stem Material
316 Stainless Steel
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
8
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
220 Degrees F
Coefficient of Volume (Cv)
2,820
Vacuum Service Rating
Not Rated
For Media
Chemicals, Water
Operating Temperature - Minimum
32 Degrees F
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
Connection Type
Lug
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material Buna-N, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Restrictions

Ratings & reviews