Shop HAYWARD FLOW CONTROL

Butterfly Valve, 8", CPVC/Nitrile, Lever Handle, 316-SS Lugs

  • Mfr # BYV22080A0NLI00
  • Zoro # G9610072

product price: 
$
1,977.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
CPVC
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV22080A0NLI00
Zoro #
G9610072
UPC #
610377262781
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
Buna-N
Number of Bolt Holes
8
Temp. Range
32 Degrees to 190 Degrees F
Disc Material
CPVC
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D1784 Cell Class 23447
Handle Material
Glass-Filled Polypropylene
Seal Material
Buna-N
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
220 Degrees F
Connection Type
Lug
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
2,820
Stem Material
316 Stainless Steel
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
For Media
Chemicals, Water
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Number of Flange Bolt Holes
8
Manufacturer Warranty
3 yr
Number of Stop Positions
19
Operating Temperature - Minimum
32 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material Buna-N, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Ratings & reviews